Bestar® - Ridgeley Office Furniture Collection

Bestar® - Ridgeley Office Furniture Collection

Bestar® - Ridgeley Office Furniture Collection Can Be Used For Home Or Office Applications.

Bestar® - Ridgeley Office Furniture Collection have 1" commercial grade work surface with melamine finish that resists scratches, stains and burns and provides long lasting durability. One utility drawer, one door, and one file drawer with letter/legal filing system and open storage sections. Lock provides security for file drawer. Edge and handles are brushed nickel finish. Hutch has two doors and 2 adjustable shelves for closed and open storage. Fully reversible unit. Drawers and keyboard shelf are mounted on ball-bearing slides for smooth and quiet operation. 5-shelf bookcase. Desk measures 65" x 93.6" x 65.9". Bookcase measures 29.5" x 11.6" x 72". Lateral File measures 28.4" x 19.6" x 30.4". Available styles include U-shaped Desk and U-shaped Desk w/Lateral and Bookcase. Top finishes are Dark chocolate and White chocolate. Easy to assemble.


W"
  • W"
D"
  • D"
H"
  • H"
TOP
  • TOP
COMPARE DIMENSIONS COLOR
DESCRIPTION TYPE W" D" H" TOP FRAME IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.50.28:26