Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® - Somerville Home Office Collection

Bestar® - Somerville Home Office Collection

Bestar® Somerville Home Office Furniture Collection Is Used For Smaller Space Home Or Office Furnishing Applications.

Bestar® Somerville Home Office Furniture Collection is comprised of solidly manufactured components designed for long lasting use and dependability. 3/4 inch commercial grade work surfaces with durable melamine finish resist scratches, stains and burns. 3/4 inch decorative rail under top and pedestals. Classic metal handles. 12 inch width pedestals (two utility drawers and a file drawer). File drawer is mounted on ball-bearing slides for smooth and silent operation. Desk has efficient wire management features to keep work surface organized. Executive Desk With Two Pedestals, L-Shaped Desk With Two Pedestals and L-Shaped Desk With Two Pedestals And Hutch available in Tuscany Brown and Tuscany Brown and Black finishes. Desk areas measure 53-1/2 inches in length, 23-1/2 inches in width and 29-1/2 inches in height. Hutch height is 46-7/8 inches. Hutch has left and right open storage areas which both include an adjustable shelf that can be placed either horizontally or vertically.


FRAME
  • FRAME
D"
  • D"
H"
  • H"
COMPARE COLOR DIMENSIONS
DESCRIPTION TYPE TOP FRAME W" D" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.193.33:25