Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Classroom Desks

Classroom desks provide students with individual workspaces, promoting engagement and concentration. The desks are designed to accommodate various teaching styles, from traditional lectures to interactive group activities, making them versatile for diverse classroom settings. Some desks offer integrated storage options, such as bookboxes or under-desk storage trays, to help students organize their materials. They are ideal for use in a variety of classroom or educational settings.
66 Results

Top Material

View All Top Material

Top Color Family

View All Top Color Family

Frame Material

Availability

View All Brand
View All Width
View All Depth
View All Height
View All Price
66 Results
Compare
1
1
$149.95
Ships in 2 Business Days

Top Color Family

Gray

Height

28-1/4 - 31-1/2 in

Width

23-5/8 in

Depth

17-3/4 in

Compare
1
1
$119.95
Ships in 2 Business Days

Top Color Family

Gray

Height

28-1/4 - 31-1/2 in

Width

23-5/8 in

Depth

17-3/4 in

Compare
BESTSELLER
1
1
$285.95
Ships in 10 Business Days

Top Color Family

Oak

Height

30 in

Width

20 in

Depth

34 in

Compare
1
1
$399.95
Ships in 10 Business Days

Top Color Family

Gray

Height

43 in

Width

27-3/4 in

Depth

19-3/4 in

Compare
1
1
$375.95
Ships in 7 Business Days

Top Color Family

Black

Height

32-1/8 in

Width

23 in

Depth

28 in

Compare
SALE
1
1
$175.95was $205.95
Save $30.00 (15%)
Ships in 2 Business Days

Top Color Family

White

Height

21-3/4 - 29-3/4 in

Width

29 in

Depth

19 in