Marvel® - Ensemble Steel Bookcases

Marvel® - Ensemble Steel Bookcases

Marvel® Ensemble® Steel Bookcases Are Used For Businesses, Schools, Libraries And Home Offices.

Marvel® Ensemble® Steel Bookcases are constructed of all solid steel material with durable powder coated finishes for long lasting strength and dependability. Used for use in commercial or home offices. Shelves adjust up or down in 1/2 inch increments. Leveling glides make sure that bookcase will be straight on any flooring. 36 inch width, 14 inch depth 2, 3 or 5 shelf bookcases are available in 27, 40 and 65 inch heights and Dark Neutral, Putty or Featherstone color finishes.


* FREE Shipping on these items

DIMENSIONS H"
COLOR FINISH
COMPARE
DIMENSIONS COLOR
DESCRIPTION W" D" H" FINISH IMAGE MODEL QTY PRICE