Laminate Bookcases With 1

Laminate Bookcases With 1" Thick Adjustable Shelves

Laminate Bookcases With 1" Thick Adjustable Shelves Offer Durable Strength And Reliability.

Bookcases are made of laminate wood. Shelves are 1" thick and height adjustable for customizable configurations. All bookcases measure 36" wide x 12" deep x 3/4" thick panels, with six standard heights - 30", 36", 48", 60", 72", and 84". Available in four colors - Mahogany, Medium Oak, Cherry and Charcoal Gray. Easy assembly.


DIMENSIONS H"
OPENINGS
COMPARE
DIMENSIONS
W" D" H" OPENINGS COLOR IMAGE MODEL QTY PRICE