Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantic® Gaming Desk in Black

Rollover image to zoom in

Click image to enlarge

Atlantic® Gaming Desk in Black

Item #: WBB714338

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 150.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Atlantic® Gaming Desk in Black

Imagine an easy to assemble Gaming Desk with eight accessories that would keep your personal gaming center organized. Wait no longer. This modern, practical and Gaming Desk is constructed from durable steel and PVC laminate for years of use. With several features to help enhance your gaming experience, the Gaming Desk is your outstanding solution.

Features:
  • Steel Rod Frame Construction
  • Cable Management System
  • Desk holds up to 80 lbs weight capacity
  • Fits 27 inch flat panel monitor up to 40 lbs
  • Charging Station
  • Speaker trays hold up to 10 lbs
  • Carbon Fiber Look
  • Storage Drawer
  • Cup Holder
  • Headphone Hook
  • 2 Controller Hooks
  • Capacity: 9 CD/DVD/Blu-Ray/Games

Product Specifications

    • WIDTH INCHES50
    • DEPTH INCHES26-1/2
    • HEIGHT INCHES40-1/4
    • COLOR FINISHBlack Carbon
    • CONSTRUCTIONMDF and PVC Laminate, Steel
    • CAPACITY9 CD/DVD/Blu-Ray/Games
    • BRANDAtlantic® Inc.
    • DESCRIPTIONGaming Desk
    • MANUFACTURER PART NUMBER33935701
    • LIMITED WARRANTY1 Year
    • ASSEMBLYUnassembled