Extra Heavy Duty Workbenches

Extra Heavy Duty Workbenches

Extra Heavy Duty Workbenches Withstand The High Demands Of Assembly Areas, Packaging Stations And Shipping And Receiving Environments.

Extra Heavy Duty Workbenches are solidly built of steel for lasting durability. Bottom shelf provides added storage space 34”" table height. Features 2”"x2"x1/4" thick steel legs with welded base plates to allow floor anchoring. Drawers have ball bearing slides and flanged drawer pulls. Some models include padlockable hasp or key lock on drawers for added security. Available bench top types are Butcher Block Square Edge, Plastic Laminate Square Edge, and Steel Square Edge. Available drawer quantities are 2, 3, 4, and 6 with four workbench configurations. Load capacities are 5500, 8250, and 10,000 lbs. Dimensions vary per model.


W"
  • W"
D"
  • D"
CAPACITY
  • CAPACITY
DRAWER QTY.
  • DRAWER QTY.
BENCH TOP TYPE
  • BENCH TOP TYPE
STYLE
  • STYLE
COMPARE DIMENSIONS
W" D" CAPACITY DRAWER QTY. BENCH TOP TYPE STYLE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.32.65:27