Sentry® Safe - Lateral Fire Rated File Cabinets

Sentry® Safe - Lateral Fire Rated File Cabinets

* FREE Shipping on these items

Sentry® Lateral Fire Rated File Cabinets Provide Maximum Filing Capacity For Your Valuable Records.

Sentry® safe lateral file cabinets help safeguard your information, business records and other irreplaceable contents against loss from the ravages of fire. Plunger key lock secures all drawers. Drawer-specific "lock/unlock" provision provides additional security by isolating access to specific drawers. Lateral footprint provides more space for higher volume filing needs. Lined interior conceals cabinet insulation and protects contents from unwanted dust. Rugged suspension system ensures smooth and easy drawer movement, even when fully loaded. Seamless design provides a sleek, attractive high-end appearance. Easy-to-use recessed handles with label holders. UL Impact rated to withstand the 30-foot drop test; equivalent to falling two stories. UL Explosion rated for hazard resistance against explosions in case of sudden exposure to intense heat. UL Classified for fire endurance for up to 1-hour at 1700°F. 3 Year Limited Warranty.

Click Here For Sentry® Safe – Vertical Fire Rated File Cabinets



* FREE Shipping on these items

DIMENSIONS H"
DRAWER QTY
  • DRAWER QTY
  • 2
  • 3
  • 4
COMPARE
DIMENSIONS DRAWER
TYPE W" D" H" COLOR QTY IMAGE MODEL QTY PRICE
WBB376091*
WBB376090*
WBB376089*
WBB376088*
WBB376094*
WBB376083*
WBB376082*
WBB376081*
WBB376202*
WBB376087*
WBB376085*
WBB376084*
WBB376349*
WBB376351*
WBB376350*
WBB376360*
WBB376352*
WBB376353*
WBB376105*
WBB375983*
WBB376022*
WBB376023*
WBB376020*
WBB376021*
WBB376003*
WBB376128*
WBB376181*
WBB376180*
WBB376179*
WBB376178*
WBB376197*
WBB376199*
WBB376198*
WBB376092*
WBB376201*
WBB376200*
WBB376203*
WBB376204*
WBB376214*
WBB376238*
WBB376106*
WBB376107*
WBB376108*
WBB376109*
WBB376110*
WBB376030*
WBB376028*
WBB376029*
WBB376026*
WBB376027*
WBB376025*
WBB376132*
WBB376130*
WBB376131*
WBB376129*
WBB376292*
WBB376291*
WBB376290*
WBB376306*
WBB376313*
WBB376325*
WBB376348*
WBB376222*
WBB376355*
WBB375995*
WBB376358*
WBB376239*
WBB375996*
WBB376359*
WBB376356*
WBB376357*
WBB376242*
WBB376240*
WBB376241*
WBB376111*
WBB375979*
WBB375978*
WBB375981*
WBB375980*
WBB375982*
WBB376019*
WBB376277*
WBB376310*
WBB376311*
WBB376308*
WBB376309*
WBB376316*
WBB376314*
WBB376315*
WBB376312*