Tennsco - High Capacity Filing System - Closed Back
All-welded steel file storage systems expand based on your needs! These vertical storage units save 60% of floor space compared to standard filing systems. The open shelf design offers quick, easy access to active files, office manuals and texts. The heavy-duty rolled steel double wall construction of these file storage units ensure durability and strength. Closed sides and the welded back secure contents and provide a finished appearance. Features seven 150 lb. capacity shelves and 28 vertical dividers that adjust on 1” centers. File storage units measure 78”H x 34-1/2”W x 13-1/2”D. Powder coat finish. Ships assembled.
Tennsco - High Capacity Filing System - Closed Back Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.