Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ALB - Lateral File Cabinets

ALB - Lateral File Cabinets

ALB - Lateral File Cabinets Are Used For Office Or Home Office Filing, Storage And More.

ALB - Lateral File Cabinets are made of all welded steel construction to provide long lasting durability. Cylinder lock keeps contents secure. Side to side hanging bars and levelers provide organization and stability. Full length handle is ergonomic for user ease. Lateral files available with 2, 3, 4 or 5 drawers. Widths range from 30"-42". Up to 65-1/2" height. Color finishes are Beige, Black or White.


NUMBER OF DRAWERS
  • NUMBER OF DRAWERS
W"
  • W"
H"
  • H"
COLOR FINISH
  • COLOR FINISH
COMPARE DIMENSIONS
TYPE NUMBER OF DRAWERS W" D" H" COLOR FINISH LOCK TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.86.148:46