Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

File Cabinets


(1,338 Items)
Sub Category
Media (10)
Remove
Safco® - Multimedia Storage Shelving
Remove
Narrow Your Results By:
Color Finish
Light Gray (6)
Charcoal (2)
Our Price
Under $87.00 (1)
$87.00 - $88.00 (2)
$451.00 - $452.00 (1)
$515.00 - $516.00 (1)
$744.00 - $745.00 (2)
Over $757.00 (1)





Safco® - Multimedia Storage Shelving
Safco® - Multimedia Storage Shelving Safco® Multimedia Storage Units Are Available In Versatile Shelving or Cabinet Varieties.

Safco® Multimedia Storage Units are made of durable steel construction for long lasting strength and dependability. Various types available depending upon particular need or application. Media Storage Shelving Units feature 50 lb. capacity shelves that adjust at 1 inch increments and adjustable side-to-side book end dividers that adjust at any point along the rod to securely hold contents in place. Wide angle legs for stability in upright position. Light gray baked enamel finish. Media Storage Cabinets have high quality drawer glides for a smooth, quiet operation. Mix media fits in any slot. Each 6 inch high drawer contains six 10-slot molded poly media trays (patent pending) that hold most types of media. Key lock secures all drawers. Includes chrome handles and label holders. 37 in. W x 17-1/2 in. D x 27-3/4 in. H cabinets are available in Light Gray or Charcoal finishes. 5 or 5-1/4 inch height Cabinet Bases also available separately. Limited Lifetime Warranty.


Safco® - Multimedia Storage Shelving
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS PRICE EACH
DESCRIPTION W" D" H" IMAGE MODEL QTY 1-2 3+
Audio/Video Adjustable Shelf3613-1/478-1/4
WBB900109$515.00$515.00
Media Storage Shelf3613-1/478-1/4
WB238711$451.95$409.95
Media Storage Cabinet3717-1/227-3/4
WBB900106$744.00$744.00
Media Storage Cabinet Base3717-1/227-3/4
WBB900105$744.00$744.00
Media Storage Cabinet Base3717-1/25-1/4
WBB900107$87.95$87.95
Media Storage Cabinet Base3717-1/25-1/4
WBB900108$87.95$87.95
Storage Cabinet3717-1/227-3/4
WB250571$757.00$725.00
Storage Cabinet Base3717-1/25
WB250572$86.95$82.95
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
(66)