Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flooring & Carpeting


(1,849 Items)
Sub Category
Playground Tiles (149)
Remove
PlayGuard® Safari Ultra Playground Safety Tiles
Remove
Narrow Your Results By:
Length Inches
1/8 (1)
12 (2)
16 (2)
24 (10)
48 (2)
  More...
Width Inches
1/8 (1)
12 (1)
24 (9)
8 (7)
Thickness Inches
11/16 (1)
2-1/2 (11)
4-1/4 (5)
Color Finish
Black (9)
Cheetah Gold (2)
Midnight (2)
Rain Drops (2)
Zappy Zebra (2)
Brand
Ecore (1)
PlayGuard (21)
Our Price
Under $4.00 (3)
$4.00 - $17.00 (5)
$17.00 - $29.00 (3)
$31.00 - $33.00 (5)
$37.00 - $38.00 (2)
$38.00 - $39.00 (2)
$90.00 - $91.00 (1)
Over $163.00 (1)





PlayGuard® Safari Ultra Playground Safety Tiles
PlayGuard® Safari Ultra Playground Safety Tiles PlayGuard® Safari Ultra Safety Tiles Cushion The Impact Of A Fall To Reduce The Risk Of Serious Injury In Both Indoor And Outdoor Play Areas.

Safety tiles provide a thick protective surface that prevents playground-related accidents. Ideal for school gyms, playgrounds, rooftops, patios, activity areas, recreation spaces and more. Tiles are made from environmentally friendly recycled SBR & EPDM rubber with a slip resistant, 3mm thick surface for wet and dry use. Tiles are UV and fade resistant and will not shift or crack. Tiles measure 24” x 24”. 2-1/2” Thick Tiles accept Quad Blok™ installation (sold separately). Quad Blok™ modular connectors are 8” x 8” tiles join 4 safety tiles together at the corners. Allows easy set-up and take down without the use of adhesives; making it perfect for rooftop and patio applications. These modular tiles are made of high quality SBR post-consumer tire rubber and polyurethane. 4-1/4” Thick Tiles require installation using EGrip III Adhesive (sold separately). IPEMA™ certified. Meets ASTM standards. CPSC compliant. Complies with ADA requirements. LEED certified. 15 Year Limited Warranty.


PlayGuard® Safari Ultra Playground Safety Tiles
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
DESCRIPTION TYPE L" W" THICKNESS" COLOR MIN. ORDER QTY IMAGE MODEL QTY PRICE EACH
AccessoryReducer48124-1/4Black2
WBB251487 $32.95
AccessoryInside 90 Corner Reducer1282-1/2Black2
WBB251652 $16.25
AccessoryADA Access Ramp24242-1/2Black2
WBB251627 $28.95
AccessoryInside 45 Corner Reducer1282-1/2Black2
WBB251630 $16.25
AccessoryOutside 90 Corner Reducer1682-1/2Black2
WBB251631 $16.25
AccessoryLeft/Right Side for ADA Access Ramp2482-1/2Black2
WBB251628 $17.50
AccessoryOutside 45 Corner Reducer1682-1/2Black2
WBB251629 $16.25
AccessoryReducer4882-1/2Black2
WBB251612 $20.75
TileTile24244-1/4Cheetah Gold4
WBB251575 $37.95
TileTile24242-1/2Cheetah Gold4
WBB251574 $32.95
TileTile24244-1/4Midnight4
WBB251551 $38.95
TileTile24242-1/2Midnight4
WBB251550 $31.95
TileTile24242-1/2Rain Drops4
WBB251558 $32.95
TileTile24244-1/4Rain Drops4
WBB251559 $38.95
TileTile24242-1/2Zappy Zebra4
WBB251560 $32.95
TileTile24244-1/4Zappy Zebra4
WBB251561 $37.95

Add Items To Cart

 May We Suggest
Egrip III Adhesive - 2 Gallon Pail Egrip III Adhesive - 4 Gallon Pail 1/8" Square Notched Trowel PlayGuard® Quad-Blok Connector for the 2-1/2" PlayGuard® Tile only
Egrip III Adhesive - 2 Gallon Pail Egrip III Adhesive - 4 Gallon Pail 1/8" Square Notched Trowel PlayGuard® Quad-Blok Connector for the 2-1/2" PlayGuard® Tile only
Egrip III is an easy to use, single component, polyurethane adhesive for adhering PlayGuard® tiles to various substrates. Egrip III coverage rates are approximately 60 sq ft/gal on concrete and 50 sq ft/gal on asphalt using 1/8" square notched trowel (sold separately). Egrip III is an easy to use, single component, polyurethane adhesive for adhering PlayGuard® tiles to various substrates. Egrip III coverage rates are approximately 60 sq ft/gal on concrete and 50 sq ft/gal on asphalt using 1/8" square notched trowel (sold separately). Used with the Egrip III Adhesive in order to adhere PlayGuard® tiles to various substrates. Ideal for playgrounds, rooftops, and patios, the exclusive Quad Blok™ system, available only for PlayGuard® 2-1/2" thick tiles. These connectors are 8" x 8" tiles join 4 safety tiles together at the corners. Quick and easy to use without adhering to or causing damage to playground substrates.
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Geo-tex Tile Fabric - Needlepunched Nonwoven Egrip III Adhesive, 10.3 oz. Caulk Tubes    
Geo-tex Tile Fabric - Needlepunched Nonwoven Egrip III Adhesive, 10.3 oz. Caulk Tubes    
An installation component for the PlayGuard® tiles. Needle punched nonwoven. Priced per linear ft (15' wide product). A convenient 10.3 oz. caulk for installing the exlusive Quard Blok system. Coverage rate on 10.3 oz cartridge is ten quad bloks per cartridge using a 3/8" bead of adhesive.    
Qty: 
Add to Cart
Qty: 
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
(70)