Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubber Wall Bases

Rubber Wall Bases

Roppe Wall Bases Are Used For Tough Conditions And Heavy Traffic Environments.

Roppe Wall Bases are made of rubber, TPR, and thermoplastic material to provide long lasting durability. Co-extruded top layer resists scuffs, scratches, fading, cracking or chipping. Bases contain 10% pre-consumer waste, which may contribute to LEED Green Building Certification System/CHPS criteria. Surface design is Smooth. Color finishes include Almond, Bisque, Black, Black/Brown, Blue, Bronze, Brown, Buckskin, Burgundy, Burnt Amber, Camel, Chameleon, Charcoal, Cinnabar, Dark Gray, Deep Navy, Dolphin, Fawn, Fig, Flax, Hunter Green, Ivory, Light Brown, Light Gray, Lunar Dust, Mariner, Natural, Neutron, Nutmeg, Pewter, Russet, Sahara, Sandstone, Slate, Smoke, Snow, Steel Blue, Tan, Taupe, Toffee and White. Widths are 48", 96", 720" and 1440". Thicknesses are 1/8", 1/4" and 3/8". Package quantities are 1 and 30.


WIDTH"
  • WIDTH"
THICKNESS"
  • THICKNESS"
CONSTRUCTION
  • CONSTRUCTION
COLOR
  • COLOR
COMPARE DIMENSIONS PKG MANUFACTURERS
WIDTH" THICKNESS" CONSTRUCTION COLOR QTY PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.126.106:26