Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Mobile (52)
Remove
Universal Trash Can Dumper
Remove
Narrow Your Results By:
Our Price
Under $131.00 (2)
$208.00 - $209.00 (1)
$2,469.00 - $2,470.00 (1)
$2,809.00 - $2,810.00 (1)
$2,919.00 - $2,920.00 (1)
$3,439.00 - $3,440.00 (2)
$3,779.00 - $3,780.00 (2)
Over $3,889.00 (2)





Universal Trash Can Dumper
Universal Trash Can Dumper Universal Trash Can Dumpers Are Ideal For Lifting Heavy Trash Cans in Warehouses, Industrial Areas And Work Zones.

Universal Trash Can Dumpers are made of heavy-duty steel construction for long lasting durability. Versatile adjustable unit provides ease of use with various types of trash cans. Available in manual foot pump and AC or DC powered operation with hand control. With two rigid and two swivel casters for portability. Maximum dump angle is 135°. Optional accessories include Battery Charge Indicator, On-Board Battery Charger and Remote Bench Battery Charger.

Garbage can dumpers are compatible with many mobile trash cans.

Universal Trash Can Dumper
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
OVERALL DIMENSIONS
STYLE TYPE MAX DUMP H" L" W" H" CAPACITY LBS IMAGE MODEL QTY PRICE
Manual--48744565400
WBB524149$2,469.00
Manual--60744565400
WBB524150$2,809.00
Manual--72744565400
WBB523910$2,919.00
Automatic110V AC48744565400
WBB550232$3,439.00
Automatic12V DC48744565400
WBB550235$3,439.00
Automatic110V AC60744577400
WBB550233$3,779.00
Automatic12V DC60744577400
WBB550236$3,779.00
Automatic110V AC72744589400
WBB550234$3,889.00
Automatic12V DC72744589400
WBB550237$3,889.00

Add Items To Cart

 May We Suggest
Remote Bench Battery Charger - BC Battery Charge Indicator - BCI On-Board Battery Charger - BC-OB  
Remote Bench Battery Charger - BC Battery Charge Indicator - BCI On-Board Battery Charger - BC-OB  
Remote bench battery charger works with both 110V AC and 12V DC automatic garbage can dumpers. Battery charge indicator gauge is used for automatic trash can dumpers. On-board battery charger is a great accessory for both 110V AC and 12V DC automatic trash can dumpers.  
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(76)