Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle Roll-Away™ Containers

Carlisle Roll-Away™ Containers

Carlisle Roll-Away™ Containers Provides Easy Transport Of Heavy Loads.

Carlisle Roll-Away™ Containers are made of easy to clean polyethylene for long lasting durability. Super heavy-duty axle and oversized traction wheels make hauling heavy loads easy. Unique handle design provides positive grip even when wet. Sturdy hinged lid flips open 270® for access and snaps shut tight. Deep-pocket foot tilt allows for simple maneuverability. BPA free. NSF Std 2 Listed. Style is Rolling. Type is Waste Container. Capacity size is 50 gal.. Colors are Grey and Blue. Size is 20-1/2 in. L x 21 in. W x 38-1/4 in. H. Package quantity is 2.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS
STYLE TYPE SIZE L" W" H" COLOR PACKAGE QTY. IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.232.51:60