Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
White® Vanguard® Receptacle - 45 Gal. Plastic, Brown, 8750-4

White® Vanguard® Receptacle - 45 Gal. Plastic, Brown, 8750-4

Item #: WBB793811

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 276.95
Product Information
Customer Review
Product Q&A
Accessories
Receptacle Vanguard® 45 Gal Plastic Brown

45-Gal. Vanguard®® Plastic Indoor/Outdoor Receptacle. Convenient hinged top allows for easy emptying of poly bags or rigid liner. Tight fitting, spring-loaded door keeps out rain and pests. Made from FDA compliant materials. Molded from structurally foamed polyethylene for strength and durability. Will never rust, corrode or leak.

Product Specifications

    • WIDTH INCHES21-3/4
    • DEPTH INCHES21-3/4
    • HEIGHT INCHES42
    • COLOR FINISHBrown
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER8750-4
    • PACKAGE QUANTITY1
    • STYLESquare
    • WEIGHT LBS41
    • DESCRIPTIONReceptacle Vanguard 45 Gal Plastic Brown
    • CAPACITY GALLONS45
    • BRANDImpact Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed