Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KolorCan Waste Receptacles

KolorCan Waste Receptacles

KolorCan Waste Receptacles Provide Specialized Designs For Parks, Schoolyards, Retail Malls And Other Trash Maintenance Applications.

KolorCan Waste Receptacles feature molded in handles for easy carrying and an easy to clean liner that eliminates the need for costly garbage bags. Cans are made of heavy duty plastic for long lasting durability and dependability. Lid types include 2-Way Open Ended for easy-to-use convenience, Bug Barrier with weighted door to prevent insects from getting in, Dome Top with flipper door without metal springs or hinges to rust or wear out, Recycle with 4" hole in cover for bottle and can co-mingled recycling, and Ash Top for safe disposal of cigarette butts. Available weight capacities are 32 and 42 Gallons. Solid or granite textured color finishes include Black, Brown, Gray, Green, Orange, Red, White, and Yellow. Dimensions vary per model.


STYLE
  • STYLE
GALLONS
  • GALLONS
LID TYPE
  • LID TYPE
COLOR FINISH
  • COLOR FINISH
COMPARE CAPACITY DIMENSIONS
STYLE GALLONS LID TYPE COLOR FINISH W" H" D" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.33.241:62