Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Steel - Outdoor (421)
Remove
Rubbermaid® Round Perforated Steel Garbage Cans
Remove
Narrow Your Results By:
Availability
Ships same day (1)
Capacity Gallons
34 (4)
63 (3)
10 (2)
22 (2)
Height Inches
19-7/8 (2)
24 (2)
30 (2)
35 (4)
36 (3)
  More...
Color Finish
Black (8)
Green (5)
Cedar (3)
Our Price
Under $38.00 (2)
$45.00 - $98.00 (3)
$99.00 - $100.00 (2)
$132.00 - $133.00 (2)
$171.00 - $172.00 (2)
$309.00 - $310.00 (2)
$346.00 - $347.00 (2)
Over $402.00 (1)





Rubbermaid® Round Perforated Steel Garbage Cans
Rubbermaid® Round Perforated Steel Garbage Cans Perforated Steel Waste Containers Provide A Clean, Modern Appeal To Any Outdoor Environment.

Heavy-gauge, fire-safe steel Rubbermaid® waste receptacles feature perforations that allow ventilation and provide added security. The perforated design reduces weight for easy maintenance and bottom drain holes prevent water accumulation. The lightweight Mounting receptacles can be attached to poles or walls and feature a vandal resistant patented locking device with a removable key. Freestanding receptacles have cross members with anchor holes that are welded to the bottom of the receptacles for secure placement with anchoring tools. Choose the perforated steel trash containers with Cedar Perma-Wood™ slats for added style and durability. Receptacles with slats are available with surface or in-ground posts. All receptacles feature retainer bands that securely hold can liners and keep bags out of sight
Mounting Brackets and Lid Kits are available for Pole/Wall mount receptacles.

Rubbermaid® Round Perforated Steel Garbage Cans
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS LID KIT
GALLON CAP. DIA." H" STYLE COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
101224Pole/Wall Mount ReceptacleBlack
WBB53238$99.95
WBB53240$37.95
101224Pole/Wall Mount ReceptacleGreen
WBB53239$99.95
WBB53241$37.95
221530Pole/Wall Mount ReceptacleBlack
WBB53246$132.95N/AN/AN/A
221530Pole/Wall Mount ReceptacleGreen
WBB53247$132.95N/AN/AN/A
341835Free Standing ReceptacleBlack
WBB53242$171.95N/AN/AN/A
341835Free Standing ReceptacleGreen
WBB53243$171.95N/AN/AN/A
341835Surface Post Mount ReceptacleCedar
WBB53253$346.95N/AN/AN/A
341835Ground Post Mount ReceptacleCedar
WBB53252$346.95N/AN/AN/A
632336Free Standing ReceptacleBlack
WBB53244$309.95N/AN/AN/A
632336Free Standing ReceptacleGreen
WBB53245$309.95N/AN/AN/A
632336Free Standing ReceptacleCedar
WBB53251$402.95N/AN/AN/A

Add Items To Cart

 May We Suggest
Mounting Brackets For Pole/Wall Mount Receptacle-Black In-Ground Pole For Pole/Wall Mount Receptacle, Black, 2"Dia x 64"H Surface-Ground Pole For Pole/Wall Mount Receptacle, Black, 2"Dia x 46"H  
Mounting Brackets For Pole/Wall Mount Receptacle-Black In-Ground Pole For Pole/Wall Mount Receptacle, Black, 2"Dia x 64"H Surface-Ground Pole For Pole/Wall Mount Receptacle, Black, 2"Dia x 46"H  
Mounting brackets for pole/wall mount receptacles make it easy to hang garbage cans. Mounting kit for models B53238, B53239, B53246 and B53247. Hollow steel pole with black textured powder coated finish for years of durability. Accommodate one or two trash can models B53238, B53239, B53246 and B53247. Surface mount pole with hardware is a hollow steel pole with black textured powder coated finish for years of durability. Accommodate one or two trash can models B53238, B53239, B53246 and B53247.  
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(80)