Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,376 Items)
Sub Category
Recycling (541)
Remove
Waste Container 56 Gallon - Blue
Remove

      Items
Waste Container 56 Gallon - Blue Waste Container 56 Gallon - Blue
All Terrain Plastic Recycling Cart 22 Cu. Ft. & 800 Lb. Capacity All Terrain Plastic Recycling Cart 22 Cu. Ft. & 800 Lb. Capacity
Suncast® Trash Hideaway™ Outdoor Waste Receptacle Suncast® Trash Hideaway™ Outdoor Waste Receptacle


Waste Container 56 Gallon - Blue
Waste Container 56 Gallon - Blue
Availability:  Usually ships in 5 to 8 days
Stock No: WBB642243
Our Price: $131.95
Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Waste Container 56 Gallon - Blue
  • Rugged construction and pleasing aesthetics for high volume applications both indoor and outdoor
  • Integrated bag stays and venting channels allow for easy bag retention and removal
  • Optional rigid liner and recycle versions add flexibility and versatility to this unit
  • Can be used in conjunction with two 23 gal Trimline Containers for further separation of debris
  • Hooded top with large openings allows for easy insertion of rubbish while sheltering contents from weather (available separately)
Product Specifications
LENGTH INCHES 22-1/2
WIDTH INCHES 27-4/5
HEIGHT INCHES 31-3/8
COLOR FINISH Blue
CONSTRUCTION Polyethylene (LLDPE)
MANUFACTURERS PART NUMBER 344056REC14
PACKAGE QUANTITY 6
SIZE 56 Gal.
STYLE Recycle
TYPE Waste Container
WEIGHT LBS 16-1/2
BRAND Carlisle
CAPACITY QUARTS 527
NSF N


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Short Platform Janitorial - Grey

Short Platform Janitorial - Grey

From $130.95
select
Qty: Add to Cart
Duo-Pan™ Plastic Upright Dustpan w/Metal Handle 30" - Black

Duo-Pan™ Plastic Upright Dustpan w/Metal Handle 30" - Black

From $11.50
select
Qty: Add to Cart
Black Trash Can Liner, Garbage Bag - 60 Gallon 1.5 Mil

Black Trash Can Liner, Garbage Bag - 60 Gallon 1.5 Mil

From $49.95
select
Qty: Add to Cart
Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

From $349.00
select
Qty: Add to Cart
Duo-Sweep® Duo-Sweep® Medium Duty Angle Broom w/12" Flare Polypropylene Bristles 48"

Duo-Sweep® Duo-Sweep® Medium Duty Angle Broom w/12" Flare Polypropylene Bristles 48"

From $11.50
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)