Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Recycling (559)
Remove
Mobile Recycling Tilt Trucks
Remove
Narrow Your Results By:
Availability
Ships same day (2)
Color Finish
Blue (5)
Gray (2)
Our Price
Under $50.00 (1)
$79.00 - $80.00 (1)
$109.00 - $110.00 (1)
$259.00 - $260.00 (1)
$379.00 - $380.00 (1)
$509.00 - $510.00 (1)
Over $639.00 (1)





Mobile Recycling Tilt Trucks
Mobile Recycling Tilt Trucks These recycling trucks are ruggedly built for transporting and dumping bulky recyclable materials. The one-piece, seamless molded polyethylene body cleans easily, won’t dent, corrode or absorb moisture. Convenient push and lift handles provide secure handling. Push handle features integrated trash bag hooks. Include a white We Recycle logo on both sides of these tilt trucks.

Standard 1/2 Cubic Yard Tilt Truck features two 9" axle mounted rubber wheels and two 4" plastic swivel casters.

Standard 1 Cubic Yard Tilt Truck feature two 8” plastic wheels and two 4” plastic swivel casters.

Heavy Duty 1 Cubic Yard Tilt Truck offer steel support reinforcement bands, two 12” mold-on rubber wheels and two 5” rubber swivel casters.

Extra Heavy Duty 1 Cubic Yard Tilt Truck has the same features as the Heavy Duty truck plus offers upper steel support bands and a steel impact nose plate.

Optional Hinged Lid helps control odors and hides cargo.

Utility Bag easily attaches to 1 cubic yard tilt trucks using straps and ties to carry various cleaning products and supplies. Measure 19"W x27"H overall. (Does Not Fit 1/2 Cu. Yd. Model.)


Mobile Recycling Tilt Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS PRICE OPTIONAL LID
TYPE L" W" H" CAP. LBS. IMAGE MODEL QTY 1-2 3+ IMAGE MODEL QTY PRICE
Standard Tilt Truck 1/2 Cu. Yd.46-1/23133750
WB240924$259.95$229.00
WB240925$79.95
Standard Tilt Truck 1 Cu. Yd.6836-1/2421000
WB501601$379.95$349.00
WB237649$109.95
Heavy Duty Tilt Truck 1 Cu. Yd.6836-1/2421250
WB237872$509.95$469.00
WB237649$109.95
Extra Heavy Duty Tilt Truck 1 Cu. Yd.6836-1/2422100
WB237899$639.00$579.00
WB237649$109.95

Add Items To Cart

 May We Suggest
9 Pocket Utility Bag for Recycling 1 Cu. Yd. Tilt Trucks 19" W x 27" H      
9 Pocket Utility Bag for Recycling 1 Cu. Yd. Tilt Trucks 19" W x 27" H      
Attaches to 1 cu. yd. tilt truck using straps and ties to carry various cleaning products and supplies.      
Qty: 
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
(66)