|
Browse Garbage Can & Recycling (2,283 Items) |
|
 |
Mobile Recycling Tilt Trucks |
| |
|
 |
|
 |
|
 |
|
| Mobile Recycling Tilt Trucks |
 |
These recycling trucks are ruggedly built for transporting and dumping bulky recyclable materials. The one-piece, seamless molded polyethylene body cleans easily, wont dent, corrode or absorb moisture. Convenient push and lift handles provide secure handling. Push handle features integrated trash bag hooks. Include a white We Recycle logo on both sides of these tilt trucks.
Standard 1/2 Cubic Yard Tilt Truck features two 9" axle mounted rubber wheels and two 4" plastic swivel casters.
Standard 1 Cubic Yard Tilt Truck feature two 8 plastic wheels and two 4 plastic swivel casters.
Heavy Duty 1 Cubic Yard Tilt Truck offer steel support reinforcement bands, two 12 mold-on rubber wheels and two 5 rubber swivel casters.
Extra Heavy Duty 1 Cubic Yard Tilt Truck has the same features as the Heavy Duty truck plus offers upper steel support bands and a steel impact nose plate.
Optional Hinged Lid helps control odors and hides cargo.
Utility Bag easily attaches to 1 cubic yard tilt trucks using straps and ties to carry various cleaning products and supplies. Measure 19"W x27"H overall. (Does Not Fit 1/2 Cu. Yd. Model.)
|
| These items can be found on Page 169 of the INDUSTRIAL CATALOG AUG-DEC 2010 |
|
Mobile Recycling Tilt Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
|
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|