Global® Trash Bag Liners

Global® Trash Bag Liners Are Used For Commercial and Industrial Use.

White & Clear Linear Low Density Polyethylene (LLDPE) trash liners are coreless roll and star sealed for maximum performance. Perfect for throwing away sharp objects because it features maximum puncture and tear resistance. Ranges from 0.50 to 0.75 Mil thickness. 100% recyclable. Clear bags are USDA and FDA approved.
Black Low Density Polyethylene (LDPE) waste can liners are made with minimum 85% recycled material including 10% post consumer recycled resins. Designed for extra heavy applications with star seal bottoms. Ranges from 1.00 to 3.00 Mil thickness. 100% recyclable. Leeds Approved.
High Density Polyethylene (HDPE) garbage bags are an excellent choice for typical office and restroom paper products. Star Sealed for maximum performance, stronger than ordinary plastic liners of the same thickness. Ranges from 5.4 to 14.4 Micron thickness. USDA and FDA Approved. Available in natural color.


MATERIAL
GALLON CAPACITY
COLOR
COMPARE
DIMENSIONS PRICE
MATERIAL GALLON CAPACITY TYPE W" H" THICKNESS COLOR PACKAGE QTY IMAGE MODEL QTY 1-2 CASES 3+ CASES
WB261772
WB261773
WB261774
WB261775
WB261776
WB261771
WB261762
WB261761
WB261764
WB261765
WB261763
WB261767
WB261768
WB261769
WB261757
WB261758
WB261766
WB261759
WB261770
WB261760

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.