Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Little Giant® Low Profile Hopper Truck, 16" Deep

Item #: WBB287925

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $389.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Low Profile Hopper Truck, 16" Deep

All-welded construction. Angled "scoop" side allows for use under machinery. Designed to catch chips, cutoff, and scraps produced by metalworking. Hopper height is 24". Removable handle is 40" high, and can be placed on either of the three sides. Four swivel casters with 6" x 2" phenolic wheels for maneuverability under equipment overhangs/under machinery. Powder Coated finish.

Product Specifications

  • LENGTH INCHES51
  • WIDTH INCHES36
  • HEIGHT INCHESHopper 24; Handle 40
  • CAPACITY LBS2000
  • COLOR FINISHGray
  • BRANDLittle Giant®
  • CONSTRUCTIONSteel
  • INSIDE HEIGHT INCHES16
  • MANUFACTURERS PART NUMBERHT-3651-6PH
  • WHEEL DIAMETER INCHES6
  • WHEEL TYPEPhenolic Swivel
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.