Vestil Low Profile Parts Hopper with Fork Pockets HOP-LP

Rollover image to zoom in

Click image to enlarge

Vestil Low Profile Parts Hopper with Fork Pockets HOP-LP

Item #: WBB54071

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 763.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LOW PROFILE STEEL HOPPER WITH FORK POCKETS

This Unique Tilt Truck Is Designed For Convenient Parts Dumping With The Assistance Of A Fork Truck.

The low-profile, 19-3/16"H design allows the hopper front to be placed underneath machinery as a catch basin for parts. This scrap and refuse cart is designed to reduce the hazards, inconveniences and time associated with collecting parts off the floor. This 10-gauge steel dumping hopper has fork pockets for dumping at 90° with a fork truck. Once the material is dumped, the tilt truck will return to the locked position when lowered to the ground. Rolls easily on 4" x 2" phenolic casters (2 rigid, 1 swivel, 1 swivel with brake), and includes a removable push handle.

Product Specifications

    • WIDTH INCHES48-1/2
    • DEPTH INCHES54-1/4
    • HEIGHT INCHES19-3/16
    • CAPACITY CUBIC YARDS1/2
    • CAPACITY LBS2000
    • BRANDVestil
    • FORK OPENING INCHES7 x 2 (on 21-5/8" Centers)
    • INSIDE HEIGHT INCHES13-3/8
    • INSIDE LENGTH INCHES48
    • INSIDE WIDTH INCHES44
    • MANUFACTURERS PART NUMBERHOP-LP
    • OVERALL HEIGHT INCHES34 (Handle)
    • STYLEHopper Front
    • TYPEStandard
    • WEIGHT LBS384
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Low Profile Hopper

Your review: Delivered in alotted time very good product.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!