Pole Mounted Windshield Service Centers

Pole Mounted Windshield Service Centers

Outdoor Pole Mounted Windshield Service Centers Are Used For Gas Stations, Dealerships, Parking Garages And More

These outdoor pole mounted windshield service centers are used for gas stations, dealerships, parking garages and more. The blow-molded, high-density polyethylene construction of these receptacles is chip and rust resistant to provide years of service. Snap-lock door keeps towels protected, clear window to view towel supply, full/self serve reversible graphic, 2.5 gallon water bucket, squeegee and mounting hardware. Dispenses 1 or 2-ply 10" x 10" folded paper towels (not included). Holds over 400 2-ply. Made in the USA. Molded in colors resist fading. 1 Year Limited Warranty.


COMPARE DIMENSIONS
GALLON CAP. COLOR FINISH W" D" H" INCLUDES IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.148.252:25