Generac® Transfer Switches and Accessories

Generac® Transfer Switches and Accessories

Generac® Transfer Switches and Accessories Are Designed For Use With Single Phase Generators 60kw And Below.

Generac® Transfer Switches and Accessories have 200 amp open transition switches for single phase in non-service rated configurations. Transfer switch is encased in an aluminum NEMA/UL 35 casing to provide long lasting durability and protection. The digital management technology (DLM) allows for increased load volume. Available accessories include Transfer Switch, Smart Switch, Module Starter Kit, Watt-Switched Neutral Kit, Wayy Generator Cord and more. Several models available for use with 10-16 circuits 7.5kW outdoor, indoor applications, 11kW Standby generator, 12-16 circuits and more.


* FREE Shipping on these items

DESCRIPTION
  • DESCRIPTION
COMPARE
DESCRIPTION FOR USE WITH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.231.97:44