OFM - Anatomy Medical Grade Stools - Anti-Microbial Vinyl

OFM - Anatomy Medical Grade Stools - Anti-Microbial Vinyl

Vinyl Anatomy Medical Grade Stools Offer An Anti-Microbial, Anti-Bacterial Upholstery For Safe Seating In Multiple Applications.

Anatomy stools are made with anti-microbial vinyl upholstery. Uses 80% recycled content. Designed to be sat on in multiple positions. Ring gas lift adjustment allows the seat to be raised and lowered from any angle. 15" diameter seat with 18-3/4" to 22-3/4" height adjustment. Back measures 19"W x 9"H. Chrome plated 5-blade base is 20" diameter for stability and provides an enhanced appearance. Hooded dual wheel swivel casters for easy mobility. Fully assembled.


COLOR
  • COLOR
COMPARE SEAT SEAT HEIGHT
STYLE COLOR CONSTRUCTION ARM TYPE BACK TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.41.91:25