Lyon Cell Phone and Personal Storage Lockers

Lyon Cell Phone and Personal Storage Lockers

Lyon Cell Phone and Personal Storage Lockers Are Used For Storing Smaller Parcels And items Such As Cell Phones, Laptops, Purses, Books, Lunches And More.

Lyon Cell Phone and Personal Storage Lockers are made of Solid Steel construction for long lasting durability and dependability. Tall, thin designed lockers feature 9, 10 or 16 lockable compartments stacked in single column to leave small footprint. Used for storing cell phones, laptops, packages, folded garments and other personal belongings. Key Lock, Combination Lock or Turn Lock type 15 inch depth units are available in 18 and 24 inch widths and 78 and 84 inch heights respectively. Gray finish. Assembled.


OPENINGS
  • OPENINGS
LOCK TYPE
  • LOCK TYPE
COMPARE OVERALL TOTAL OPENING COMPARTMENT
OPENINGS H" W" W" D" H" W" D" H" LOCK TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.82.57.154:46