Salsbury 19100 Series Cell Phone Lockers, Recessed Mounted, Keyed Lock with Front Master Access Panel

Salsbury 19100 Series Cell Phone Lockers, Recessed Mounted, Keyed Lock with Front Master Access Panel

Salsbury 19100 Series Cell Phone Lockers, Recessed Mounted, Keyed Lock Are Popular In Government Offices, Health Clubs, Schools Or Anywhere Cell Phones, Wallets, Or Keys Need To Be Secured.

Salsbury 19100 Series Cell Phone Lockers, Recessed Mounted, Keyed Lock are made using heavy-duty aluminum for durability and long-life. Recessed mounted lockers are designed to fit into a rough opening and secured with mounting hardware (not included). Front master access panel swings open on a continuous hinge for access to the entire unit. Each locker compartment includes a clear plastic cardholder (card included) for number or name and cylinder lock with 3 keys (master control key also included). Wide selection of 6-35 openings available in 3, 4, 5, 6 and 7 door high lockers. Color finishes are Aluminum, Bronze, Gold and Sandstone.


TYPE
  • TYPE
OPENINGS
  • OPENINGS
DIMENSIONS W"
  • DIMENSIONS W"
DIMENSIONS D"
  • DIMENSIONS D"
DIMENSIONS H"
  • DIMENSIONS H"
COLOR
  • COLOR
COMPARE DIMENSIONS COMPARTMENT DIM. DOOR DIMENSIONS
TYPE OPENINGS W" D" H" W" D" H" W" H" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.197.127:46