Salsbury 19100 Series Cell Phone Lockers, Recessed Mounted, Resettable Combination Lock with Front Master Access Panel

Salsbury 19100 Series Cell Phone Lockers, Recessed Mounted, Resettable Combination Lock with Front Master Access Panel

Salsbury 19100 Series Cell Phone Lockers, Recessed Mounted, Resettable Combination Lock Are Used In Federal Buildings, Schools, Health Clubs And Other Places where Cell Phones Are Prohibited.

Salsbury 19100 Series Cell Phone Lockers, Recessed Mounted, Resettable Combination Lock are manufactured using durable aluminum for tamper resistance and strength. Recessed mounted lockers slide into a rough opening and attach through the back or side panels with mounting hardware (not included). Cell phone compartments include resettable combination locks to ensure complete security of contents. Master control key will override any combination and front access panel opens entire unit at once if access to lockers is needed. Clear plastic card holder for name or number identifies each compartment (cards included). Wide selection of 6-35 openings available in 3, 4, 5, 6 and 7 door high lockers. Durable powder coat finish in Aluminum, Bronze, Gold and Sandstone.


TYPE
  • TYPE
OPENINGS
  • OPENINGS
DIMENSIONS W"
  • DIMENSIONS W"
DIMENSIONS D"
  • DIMENSIONS D"
DIMENSIONS H"
  • DIMENSIONS H"
COLOR
  • COLOR
COMPARE DIMENSIONS COMPARTMENT DIM. DOOR DIMENSIONS
TYPE OPENINGS W" D" H" W" D" H" W" H" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:21