Salsbury 19100 Series Cell Phone Lockers, Surface Mounted, Resettable Combination Lock with Front Master Access Panel

Salsbury 19100 Series Cell Phone Lockers, Surface Mounted, Resettable Combination Lock with Front Master Access Panel

Salsbury 19100 Series Cell Phone Lockers, Surface Mounted, Resettable Combination Lock Store Cell Phones, Keys, Wallets And Other Small Personal Items In Fitness Centers, Schools, Employee Breakrooms Or Federal Buildings.

Salsbury 19100 Series Cell Phone Lockers, Surface Mounted, Resettable Combination Lock are made of heavy-duty aluminum with durable powder coat for long-lasting strength and tamper resistance. Surface mounted cell phone lockers install flush against any wall, on a table or on a counter top to meet specific space requirements (mounting hardware not included). Cell phone compartments have combination locks that can be set with a fixed combination or reset after each use. Master control key is included to override any combination. Front access panel opens entire unit at once if needed. Clear plastic card holder permits identification of each compartment (cards included). Wide selection of 6-35 openings available in 3, 4, 5, 6 and 7 door high lockers. Color finishes are Aluminum, Bronze, Gold and Sandstone.


TYPE
  • TYPE
OPENINGS
  • OPENINGS
DIMENSIONS W"
  • DIMENSIONS W"
DIMENSIONS D"
  • DIMENSIONS D"
DIMENSIONS H"
  • DIMENSIONS H"
COLOR
  • COLOR
COMPARE DIMENSIONS COMPARTMENT DIM. DOOR DIMENSIONS
TYPE OPENINGS W" D" H" W" D" H" W" H" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.41.91:27