Hassle Free Fingerprint Padlocks

Hassle Free Fingerprint Padlocks

Hassle Free Secure Fingerprint Padlock Easy To Set And Use.

Use finger and open padlock without key. Easy to set and use, no computer set up or prior installation required. Secure and convenient to use, never again need to worry whether you've forgotten to bring your key. Install up to 150 finger numbers, no more making duplicate keys required. The padlock is made of die case aluminum, built to last. Features 3 color LED indication with operation and 3 buttons execute the system and input code. Red flashing LED light on when lower battery so you can change battery without losing finger print set. Body dimensions 80x62x35 mm (3.1" x 2.4" x 1.3"). Shackle size in 8mm diameter (0.31 inch) and available two shackle height : 36 mm (1.4 inch) and 50 mm (2 inch). Silver finish. One year limited warranty.


COMPARE
SHACKLE
DIA" INSIDE W" INSIDE H" LOCK TYPE OVERALL W" IMAGE MODEL QTY PRICE EACH
WB270152
WB270153