Security Wall Mount MailBoxes - U.S. Postmaster Approved

Security Wall Mount MailBoxes - U.S. Postmaster Approved

Security Wall Mount MailBoxes Are Used For Securing Mail And Preventing Identity Theft And Vandalism.

The Townhouse Wall Mount Mailboxes are made of 14 and 16 gauge galvanized steel with stainless steel hinges for long lasting durability. Mounts to home, townhouse, or condominium.Anti-pry locking system resists leveraged entry, and professional grade tube lock provide maximum security. Powder-coated finish provides additional strength. One 1.63"H x 15.5"W incoming mail slot, one 3.5"H x 15.5"W outgoing mail clip area, and ne 8"H x 15.5"W mail retrieving door. Includes 7-pin high security tube lock with 3 keys for security. Reflective house numbers and hardware included. USPS Approved. Measurements vary. Colors are Galaxy, Granite, Black, Bronze and White.


* FREE Shipping on these items

DIMENSIONS W"
DIMENSIONS H"
COMPARE
DIMENSIONS
SERIES W" D" H" COLOR IMAGE MODEL QTY PRICE
WBB554307*
WBB554304*
WBB554305*
WBB554308*
WBB554301*
WBB554300*
WBB554303*
WBB554302*
WBB554299*