Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penco Guardian Plus Double & Triple Tier 3-Wide Steel Lockers

Penco Guardian Plus Double & Triple Tier 3-Wide Steel Lockers

Penco Guardian Plus Double & Triple Tier 3-Wide Steel Lockers Are Used For Corridors And Locations Where The Locker Encounters Harsher Than Normal Usages.

Penco Guardian Plus Double & Triple Tier 3-Wide Steel Lockers are made of 14 gauge steel doors and 24 gauge steel body parts for long lasting durability. One piece deep drawn Classic III stainless steel recessed handles eliminate protrusions from locker front and accepts built-in lock or padlock (sold separately). Solid exterior door front allows quiet operations. Slots in top and bottom flanges of door provide ventilation. 48-1/2" lockers include hat shelf. 30-1/2" and 36-1/2" lockers not pre-punched to accept shelves. Include standard 6" legs. Number plate included. Specify number at time of order, otherwise starts with #1. Easy assembly. Types are Double Tier and Triple Tier. Available in a variety of colors and sizes. 1 Year Limited Warranty.


TYPE
  • TYPE
W"
  • W"
D"
  • D"
H"
  • H"
COLOR
  • COLOR
COMPARE OPENINGS
TYPE GROUP W" D" H" OVERALL H" TOTAL W" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.83.81.52:26