Penco Guardian Single Tier 2-Wide Steel Lockers Are Ideal For School Corridors And Employee Break Rooms.
Penco Guardian Single Tier 2-Wide Steel Lockers are made of 16 gauge steel doors and 24 gauge steel body parts for long lasting durability. One piece deep drawn Classic III stainless steel recessed handles eliminate protrusions from locker front and accepts built-in lock or padlock (sold separately). Solid exterior door front allows quiet operations. Slots in top and bottom flanges of door provide ventilation. 48-1/2" lockers include hat shelf. 30-1/2" and 36-1/2" lockers not pre-punched to accept shelves. Include standard 6" legs. Number plate included. Specify number at time of order, otherwise starts with #1. Easy assembly. Colors are Burgundy, Champagne, Gray, Hunter Green, January White, Jet Black and Regal Blue. Available in a variety of sizes. 1 Year Limited Warranty.
Penco Guardian Single Tier 2-Wide Steel Lockers Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.