Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AirPro™ Uniform and Gear Lockers, 24"W x 30"D x 70"H

Rollover image to zoom in

Click image to enlarge

AirPro™ Uniform and Gear Lockers, 24"W x 30"D x 70"H

Item #: WBB1343103

Sold By: globalindustrial.com

Usually ships in 60 to 63 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $699.00
Product Information
Customer Review
Product Q&A
Accessories
AirPro™ Uniform and Gear Lockers, 24"W x 30"D x 70"H

24" wide individual metal garment and supply storage locker with powder coat paint finish to include lockable grille door and foot locker, and garment hooks

GearBoss AirPro lockers give your team rooms the ultimate in ventilation, sanitation and space usage. They create team rooms that stand apart with a durable grid design and multiple color options. They mount off the floor offering thorough cleaning for a sanitary team room. Integrated seats remove the need for space-consuming benches. AirPro lockers offer a level of functionality and aesthetics that simply can't be matched by press-metal lockers. Please call for custom size, color or specification to meet your needs. A custom-order or qty will require a longer lead-time.

The Wenger Advantage
  • Sanitation - a new approach to an old problem.
  • An aesthetic that separates the team-room from the locker room.
  • Security and trust
Performance Requirements
  • Highly durable and easily adaptable to reflect your school's athletic traditions
  • Open grid design promotes continuous airflow to encourage faster drying and keep contents free of mildew and odor buildup
  • Open design permits easy visual inspection of contents
  • Adjustable height shelf with three garment hangers
  • Each locker includes an integrated bench seat, eliminating the need for floor-mounted benches or folding chairs saving valuable floor space
  • Hinged seating opens to a sizeable storage compartment beneath each locker
Construction
    side panel will be shared if installing the lockers side by side. Please specify how to group the lockers if ordering more than one locker.

  • Resistant-welded heavy-duty 1/4" (.64 cm) steel wire grille sides, top, and under
  • Standard 3" x 3" (8 x 8 cm) wired grid pattern
  • Upright support tubes constructed from heavy-duty 1" (2.5 cm) diameter 16-gauge steel tubing
  • Four available widths: 15" (38 cm), 18" (46 cm), 24" (61cm), 30" (76 cm)
  • Mounts securely on wall 5"-7" (15cm-20cm) above the floor to further enhance ventilation and allow easy sweeping, mopping, and sanitation under each locker
  • Also available in island configurations that securely mount to the floor on heavy-duty legs
  • 5/8" laminated wood shelf and hinged seat
  • Durable powder coated paint
  • Four available configurations: open without door (with lockable seat), door ready (with lockable seat), lockable resistant-welded heavy-duty 1/4" (.64cm) steel wire grille door coordinated with school
  • color, lockable solid 5/8" (1.5cm) laminated wood door with PVC edge banding
  • Warranty


Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES30
    • HEIGHT INCHES70
    • OVERALL DEPTH INCHES30
    • OVERALL HEIGHT INCHES70
    • OVERALL WIDTH INCHES24
    • ADJUSTABLE SHELVES1
    • ASSEMBLYUnassembled
    • BRANDWenger
    • COLOR FAMILYGray
    • COLOR FINISHSilver
    • CONSTRUCTIONSteel Tubing, Antimicrobial Laminates, Wood Composite and Polyester Laminate
    • DOOR QUANTITY2
    • LOCK TYPEStandard Lock with 3/4" Hasp
    • MANUFACTURERS PART NUMBER241C031.360
    • OPENINGS2
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS200
    • SHELF QUANTITY1
    • STYLEMetal Locker
    • WEIGHT LBS138.5
    • LIMITED WARRANTY10 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!