Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Accessories Not Included

GearBoss® Uniform & Gear Shelving Storage System Locker, 100"W x 32"D x 96"H

Rollover image to zoom in

Click image to enlarge

GearBoss® Uniform & Gear Shelving Storage System Locker, 100"W x 32"D x 96"H

Item #: WBB1343098

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,198.00
Product Information
Product Q&A
Accessories
GearBoss® Uniform and Gear Shelving Storage System, 100"W x 32"D x 96"H

Consists of two GearBoss shelving bays, two 30 1/2" shelves, three 17 1/2" shelves, one lockbox and one SportCart with closure kit, one adjustable shelf and one garment bar

This is the affordable, flexible, durable solution for shelving storage and workspace needs. It works great for athletic, music and marching band storage; and theatre garment and prop storage. The cantilever design optimizes overhead space and keeps the floor free from supports for extra room. The system is so versatile it can be configured to your specific needs to make sure you get the maximum storage space. Please call for custom size, color or specification to meet your needs. A custom-order or qty will require a longer lead-time.

The Wenger Advantage
  • Every GearBoss product is the result of input from coaches, athletic directors and equipment managers
  • Designed to improve spaces, reduce liabilities and reflect program pride
  • GearBoss Shelving comes with unmatched service and consultation
  • Allows immediate and unmatched improvement in organization, mobility and security
Construction
  • Cantilever design keeps the floor open for carts and flexible use
  • Holes at 1" (2.5 cm) increments provide easy adjustability
  • Each bay is load-rated at 1,000 lbs (450 kg) (if installation instructions are strictly followed)
  • Spans doors and windows, if necessary
  • Easy to install and relocate
  • Shelves are adjustable by hand - no tools required
  • Uprights and mounting brackets are zinc-plated to avoid rust
  • 5" (15 cm) polyolefin, wheels provide easy movement
  • Available in bays 4'w x 8'h (122 cm x 244 cm). Standard 8' height. Requires 5" additional wall space to accommodate install. Custom height available
  • Shelf supports are 14-gauge 7/8" (2.2 cm) square tube-steel with silver powder-coat paint finish
  • Aluminum shelf fronts feature a 3/8" (1 cm) lip to retain a hardboard insert or work surface option
  • 10-year warranty


Product Specifications

    • WIDTH INCHES100
    • DEPTH INCHES32
    • HEIGHT INCHES96
    • OVERALL DEPTH INCHES32
    • OVERALL HEIGHT INCHES96
    • OVERALL WIDTH INCHES100
    • ADJUSTABLE SHELVES6
    • ASSEMBLYUnassembled
    • BRANDWenger
    • COLOR FAMILYGray
    • COLOR FINISHSilver Metallic Finish On Frames, Maple Closure Kit On Sportcart
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER241A025.XXX
    • PACKAGE QUANTITY1
    • SERIESGearBoss®
    • SHELF CAPACITY LBS250
    • SHELF QUANTITY6
    • STYLESports Shelving Storage
    • WEIGHT LBS557
    • LIMITED WARRANTY5 Years

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.