Hallowell® Recruiter™ Wood Sports Lockers

Hallowell® Recruiter™ Wood Sports Lockers Are Used For Sports Teams And Athletic Locker Rooms.

Hallowell® Recruiter™ Wood Sports Lockers are constructed with 3/4 inch thick red oak plywood with 3 coat catalyzed clear lacquer finish for long lasting durability. Top shelf provides open front storage compartment and security cabinet with built-in combination lock and full length piano hinges. Security box measures 11 in. W x 12 in. D x 12 in. H. Includes convenient coat hook and chrome plated coat rod. Lower foot locker doubles as seat and allows bulk item storage. Foot locker louvered for ventilation. 4 inch H base. Ships fully assembled. Assembled lockers not returnable. Lead Certified available; call for information. Can be custom made and designed to meet your needs and specifications; call for details. Type is1 Wide. Available sizes are24 in. W x 24 in. D x 84 in. H and 30 in. W x 24 in. D x 84 in. H. Color finish is Red Oak. Group is1 Wide. 1 Year Limited Warranty. End panels are are required for all exposed ends (locker sides are not finished). Please order accordingly. Right End Panel includes trim for the rightmost locker in a run, and Left End Panel includes the trim for the leftmost locker in a run.


COMPARE
OVERALL DIMENSIONS LEFT END RIGHT END
W" D" H" TYPE GROUP COLOR WEIGHT LBS. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
WB443324 WBB1174792 WBB1174794
WB443325 WBB1174792 WBB1174794

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.