All Welded Penco Angle Iron, Triple Tier, Cremone Turn Handle Lockers

All Welded Penco Angle Iron, Triple Tier, Cremone Turn Handle Lockers

All Welded Penco Angle Iron, Triple Tier, Cremone Turn Handle Lockers Are Used For A Variety Of Locker Room Requirements.

All Welded Penco Angle Iron, Triple Tier, Cremone Turn Handle Lockers are constructed of steel with a 1/8 inch thick angle iron exoskeleton for extra strong locker edges and framework for long lasting durability. Diamond perforated doors and sides offer high degree of air flow. Lockers built in groups with top, bottom and back panels spanning multiple lockers to reduces seams and add rigidity. Styles are1 Wide and 3 Wide. Widths are12 in., 15 in. and 18 in.. Overall heights are60 in. and 72 in..Available in a variety of depths from 12 in. to 24 in.. 1 Year Limited Warranty.


GROUP
  • GROUP
W"
  • W"
D"
  • D"
COMPARE DIMENSIONS
GROUP W" D" H" TOTAL W" OVERALL H" COLOR IMAGE MODEL QTY PRICE