Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GearBoss® Customizable Wood Team Gear Locker, 24"W x 30-5/16"D x 80-13/16"H

Rollover image to zoom in

Click image to enlarge

GearBoss® Customizable Wood Team Gear Locker, 24"W x 30-5/16"D x 80-13/16"H

Item #: WBB1343096

Sold By: globalindustrial.com

Usually ships in 60 to 63 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1640.00
Product Information
Product Q&A
Accessories
GearBoss® Customizable Wood Team Gear Locker, 24"W x 30-5/16"D x 80-13/16"H

24" wide individual wood garment and supply storage locker with Maple finish to include security cubby with digital lock, three garment hooks and garment bar, hinged bench seat with double foot locker bar and foot locker fan

The ultimate team-building environment, combining unparalleled construction and high-end custom aesthetics with a new level of cleanliness. It's the new locker system that comes with built-in motivation. This spectacular new GearBoss design is everything you need to make a statement to every player and every recruit. Coaches will love how these lockers make it easy to apply your school colors and logo. Equipment managers will love how the open design promotes continuous airflow and easy cleaning to keep the entire team room in tip-top shape. Wenger will work closely with you to make sure your new GearBoss team room lockers fulfill your vision. Custom made and designed are available. Please call for custom size, color or specification to meet your needs. A custom-order or qty will require a longer lead-time.

The Wenger Advantage
  • A better design for Team Rooms that work better
  • For Team Rooms that inspire
  • Your ideas and our engineering create signature Team Rooms.
  • Improved ventilation and sanitation
Performance Requirements
  • Engineered with high-performance features that outperform and outlast wood veneers and cabinet-type construction
  • Modularity means you can make unlikely replacements without breaking glues, dowels, or adjacent components
  • Integrated bench seating eliminates the need for floor-mounted benches or folding chairs, saving valuable floor space
  • Open design promotes airflow to encourage drying and reduce mildew and odor buildup and can be enhanced with optional fans
Construction
    The side panel will be shared if installing the lockers side by side. Please specify how to group the lockers if ordering more than one locker.

  • Highly durable 3/4" (1.64 cm) thermofused composite wood core built to survive repeated rugged use in hardcore environments
  • Closed-cell structure poly-laminate surfaces are easier to clean and more durable than wood veneer
  • Antimicrobial laminates use nano-silver technology that lasts the life of the product and creates a hostile, lethal surface for bacteria, viruses, mold, and mildew
  • 5/8" laminated wood shelf and hinged seat
  • Heavy-duty PVC edge banding maintains the integrity of the laminate surface and prevents chipping and separation
  • Long-lasting bolt-through construction on connections, hooks, and doors
  • Widths available in 2" (5 cm) increments from 18" (46cm) to 36" (91cm)
  • Three available side shape configurations: contour, cutback, and straight
  • Top cubby storage
  • Through bolting to connect side-by-side units allows easy removal of a single locker
  • Steel base mounting fixture provides natural ventilation and height adjustment to compensate for uneven floors


Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES30-5/16
    • HEIGHT INCHES80-13/16
    • OVERALL DEPTH INCHES30-5/16
    • OVERALL HEIGHT INCHES80-13/16
    • OVERALL WIDTH INCHES24
    • ASSEMBLYUnassembled
    • BRANDWenger
    • COLOR FAMILYBrown
    • COLOR FINISHMaple
    • CONSTRUCTIONIndustrial Grade Particle Board, Antimicrobial Laminate
    • DOOR QUANTITY2
    • FIXED SHELVES1
    • GROUP1 Wide
    • LOCK TYPEDigital Lock
    • MANUFACTURERS PART NUMBER241B027.579
    • OPENINGS4
    • SHELF CAPACITY LBS200
    • SHELF QUANTITY1
    • STYLEWooden Locker
    • TYPESingle Tier
    • WEIGHT LBS165
    • CERTIFIED/APPROVEDGreenguard Certified
    • LIMITED WARRANTY10 Years

Be the First to Ask a Question!