Deep Freeze Rubber Anti Fatigue Mats

Deep Freeze Rubber Anti Fatigue Mats

These Safety Anti Fatigue Mats Are Designed To Withstand Cold Temperatures As Low As -40°F.

Deep freeze mats are great for meat lockers, walk-ins, and freezer applications. Solid top surface has a raised knob design to provide traction and enhanced slip resistance. These 3/8” thick black rubber mats offer a low profile for easy cart access.

For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.


COMPARE DIMENSIONS
DESCRIPTION THICKNESS" W" L" MAT COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.179.247:44