ColorStar™ Plush & ColorStar™ Crunch Indoor Mats

ColorStar™ Plush & ColorStar™ Crunch Indoor Mats

ColorStar™ Plush & ColorStar™ Crunch Indoor Mats

ColorStar™ Plush & ColorStar™ Crunch Indoor Mats are a thick heavy duty scraper mat that create the ultimate wiping surface. Recommended for use in grocery stores, airports, educational facilities, Class A buildings or any high traffic entrance way. Double thick Nitrile rubber backing keeps mat stable, even with cart traffic. Solution dyed nylon face will not fade over time. Available with cleated backing for placement on carpet or smooth backing for hard floor surfaces. Choose between 3/8" or 7/16" thickness. Sizes and color finishes vary by model.

Andersen mats can have a +/- 3% dimensional variance due to the manufacturing process.


W"
  • W"
L"
  • L"
COLOR FINISH
  • COLOR FINISH
COMPARE DIMENSIONS
TYPE CONSTRUCTION W" L" THICKNESS" COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.58.62:24