Rubber-Cal "Door Scraper" Anti-Slip Rubber Entrance Mat, 5/8"THK x 32"W x 39"L, Black Borders

Rollover image to zoom in

Click image to enlarge

Rubber-Cal "Door Scraper" Anti-Slip Rubber Entrance Mat, 5/8"THK x 32"W x 39"L, Black Borders

Item #: WBM1308596

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $93.00 Save up to 54%
Price: $ 42.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubber-Cal "Door Scraper" Anti-Slip Rubber Entrance Mat, 5/8"THK x 32"W x 39"L, Black Borders

Rubber-Cal's "Door Scraper" Outdoor Entrance Mat is available in a 5/8-inch x 32-inch x 39-inch size. This entry mat is a great fit for commercial doorways and is made from natural and recycled rubber materials to make for a sustainable product. This rubber doormat offers anti-slip protection, retains collected moisture and debris, and can be used both outdoor and indoor. These rubber doormats possess "finger-like" protrusions that provide a non-slip flooring in wet conditions. They scrape away dirt, moisture, and debris to keep your indoor floors cleaner. By reducing the amount of moisture indoors, traction is increased for a more secure footing to reduce the risk of injury from slips. Not only does this doormat take off the mess, but it also retains it. The beveled edges do not allow dirt and moisture to escape, making it easier to keep the surrounding floors cleaner and improve safety. Since the raised edges of this mat can also contain some liquids, it makes for an exterior surface that is a safety floor. The edges are also available in multiple colors in order to increase awareness of the location of the mat. Colors offered include blue, brown, yellow, red, and black. Since these products are made completely from recycled and natural rubber they are ideal outdoor door mats. This mat is a one-piece molded rubber doormat that will not shrink, absorb moisture, or lose its functionality. Wet weather and outdoor conditions do not affect this mat adversely. This rubber doormat provides a great flooring option for commercial entryways with its anti-slip protection. The "Door Scraper" is an affordable and resilient product that is offered in multiple colors for improved safety.

Product Specifications

    • LENGTH INCHES39
    • LENGTH FEET3.25
    • WIDTH INCHES32
    • WIDTH FEET2.66
    • COLOR FINISHBlack Border
    • BRANDRubber-Cal
    • CONSTRUCTIONRubber
    • DESCRIPTIONEntrance Mat
    • MANUFACTURERS PART NUMBER03_190_ZWEB_BK
    • PACKAGE QUANTITY1
    • SIZE32" x 39"
    • THICKNESS INCHES5/8
    • WEIGHT LBS27
    • COVERAGE (SQ. FT)8.66775
    • LIMITED WARRANTY3 Year Limited Warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!