Jet 1640ZX Large Spindle Bore Metal Lathes Are Ideal For Heavy Industrial Shaping And Production Applications
Jet 1640ZX Large Spindle Bore Metal Lathes havehardened chrome molybdenum gears for long-lasting durability. Removablecast iron gap bed makes large metalworking projects easier. Gear train offers high degree of feed capability, no gear change and large threading.Vibration absorption capability in one-piece cast-iron base for heavier cut applications.T-slotted compound slides have four-way tool post for improved capability. 16-inch swing-over beds with 40 inches between centers.Five-position automatic carriage stop provides improved versatility. Splash guard included withfully integrated cooling system for improved safety and reduced mess.Articulating halogen work lamp provides improved ease of use.Large foot brake for control.DRO, Collet Closer, and Taper attachments available. Tolerance test certificate included. Sizes, dimensions and specs vary per model.
Jet® GH-1640ZX Series Large Spindle Bore Lathes Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order. * FREE Shipping on these items