Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mezzanines, Platforms & Stairs.


(787 Items)
Sub Category
Mezzanines & Stairs (314)
Remove
Equipto - Galvanized Stairways with Railing 24" - 48" Widths
Remove
Narrow Your Results By:
Our Price
Under $750.00 (4)
$750.00 - $850.00 (5)
$850.00 - $950.00 (4)
$950.00 - $1,000.00 (1)
$1,000.00 - $1,500.00 (17)
$1,500.00 - $2,000.00 (5)
$2,000.00 - $2,500.00 (4)
Over $2,500.00 (4)





Equipto - Galvanized Stairways with Railing 24" - 48" Widths
Equipto - Galvanized Stairways with Railing 24" - 48" Widths Equipto Galvanized Stairways with Railing Are Ideal For Commercial Or Industrial Construction Or Warehouses.

Equipto OSHA Stairways are made of a sturdy galvanized steel for long lasting durability and cost one third the price of compatible stairways. Stairways are prefabricated for quick and easy assembly. Non-skid perforated galvanized grating provide additional safety. Indoor or outdoor use; temporary or permanent. Available in more than 30 sizes designed to meet or exceed OSHA federal standards; heights from 3' 1o 12'3" with four different tread widths available; widths of 24"-48".


Equipto - Galvanized Stairways with Railing 24" - 48" Widths
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
OVERALL W" TREAD W" RUN MIN/MAX. RISE MIN/MAX. IMAGE MODEL QTY PRICE
27243'0"/3'4"3'0"/3'5"
WBB525033$688.00
33303'0"/3'4"3'0"/3'5"
WBB015416$710.00
39363'0"/3'4"3'0"/3'5"
WBB015417$721.00
51483'0"/3'4"3'0"/3'5"
WBB525042$744.00
27243'9"/4'2"3'6"/4'0"
WBB525027$769.00
33303'9"/4'2"3'6"/4'0"
WBB015418$795.00
39363'9"/4'2"3'6"/4'0"
WBB015419$811.00
51483'9"/4'2"3'6"/4'0"
WBB525043$842.00
27244'5"/5'0"4'1"/4'8"
WBB525028$845.00
33304'5"/5'0"4'1"/4'8"
WBB015420$882.00
39364'5"/5'0"4'1"/4'8"
WBB015421$900.00
51484'5"/5'0"4'1"/4'8"
WBB525044$937.00
27245'2"/5'9"4'9"/5'4"
WBB525029$944.00
33305'2"/5'9"4'9"/5'4"
WBB015422$986.00
39365'2"/5'9"4'9"/5'4"
WBB015423$1,010.00
27245'11"/6'6"5'5"/5'11"
WBB525030$1,049.00
51485'2"/5'9"4'9"/5'4"
WBB525045$1,051.00
33305'11"/6'6"5'5"/5'11"
WBB015424$1,090.00
39365'11"/6'6"5'5"/5'11"
WBB015425$1,113.00
27246'8"/7'4"6'0"/6'6"
WBB525031$1,133.00
51485'11"/6'6"5'5"/5'11"
WBB525048$1,168.00
33306'8"/7'4"6'0"/6'6"
WBB015426$1,182.00
27247'5"/8'1"6'7"/7'3"
WBB525032$1,203.00
39366'8"/7'4"6'0"/6'6"
WBB015427$1,209.00
33307'5"/8'1"6'7"/7'3"
WBB015428$1,260.00
51486'8"/7'4"6'0"/6'6"
WBB525049$1,270.00
39367'5"/8'1"6'7"/7'3"
WBB015429$1,292.00
51487'5"/8'1"6'7"/7'3"
WBB525050$1,358.00
27248'2"/8'9"7'4"/8'2"
WBB525034$1,361.00
33308'2"/8'9"7'4"/8'2"
WBB015430$1,414.00
39368'2"/8'9"7'4"/8'2"
WBB015431$1,448.00
51488'2"/8'9"7'4"/8'2"
WBB525053$1,526.00
27248'10"/9'4"8'3"/8'9"
WBB525035$1,628.00
33308'10"/9'4"8'3"/8'9"
WBB525038$1,684.00
39368'10"/9'4"8'3"/8'9"
WBB525047$1,722.00
51488'10"/9'4"8'3"/8'9"
WBB525054$1,804.00
272410'4"/11'5"8'10"/10'2"
WBB525036$2,097.00
333010'4"/11'5"8'10"/10'2"
WBB525040$2,161.00
393610'4"/11'5"8'10"/10'2"
WBB525046$2,204.00
514810'4"/11'5"8'10"/10'2"
WBB525051$2,299.00
272412'8""/14'11"10'3"/12'3"
WBB525037$2,508.00
333012'8""/14'11"10'3"/12'3"
WBB525039$2,591.00
393612'8""/14'11"10'3"/12'3"
WBB525041$2,642.00
514812'8""/14'11"10'3"/12'3"
WBB525052$2,756.00
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
(68)