Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Flat Panel Desktop Stands & Arms (87)
Remove
Dual Monitor Desktop Mount Bracket For Monitor 10" - 24", Black
Remove

      Items
Dual Monitor Desktop Mount Bracket For Monitor 10" - 24", Black Dual Monitor Desktop Mount Bracket For Monitor 10" - 24", Black


Dual Monitor Desktop Mount Bracket For Monitor 10" - 24", Black
Dual Monitor Desktop Mount Bracket For Monitor 10" - 24", Black
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB652410
Price: $78.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Dual Monitor Desktop Mount Bracket For Monitor 10" - 24", Black

Dual monitor desktop mount bracket designed for LCD/TFT TV monitors 10" to 24". It allows tilt and swivel and provided easy viewing from any seat. VESA® 75x75, 100x100 compatible. Rotates 360° and tilts 15°. Load capacity is up to 17.5 lbs / 8 kgs. Clamp mounting to the desktop. Powder coated, brushed aluminum finish. Easy assembly.

Product Specifications
WIDTH INCHES 29-1/2
DEPTH INCHES 17-1/2
HEIGHT INCHES 11-1/2
COLOR FINISH Black
MANUFACTURES PART NUMBER MGT-DTB-01
DESCRIPTION Dual Monitor Desktop Mount Bracket
CONSTRUCTION Aluminum
BRAND MG Electronics
LIMITED WARRANTY 90 Days
LCD SIZE 10 - 24"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
3M™ Monitor Arm MA100MB, Desk-Mount, Mechanical Adjust, Black, 14 in x 18 in x 5 in

3M™ Monitor Arm MA100MB, Desk-Mount, Mechanical Adjust, Black, 14 in x 18 in x 5 in

From $113.95
select
Qty: Add to Cart
Height Adjustable Desktop Mount For 10"- 20" LCD Screens

Height Adjustable Desktop Mount For 10"- 20" LCD Screens

From $217.95
select
Qty: Add to Cart
LCD Desktop Articulating Mount For 10" To 24" Screens Black

LCD Desktop Articulating Mount For 10" To 24" Screens Black

From $180.95
select
Qty: Add to Cart
Ergotron DS100 Dual-Monitor Desk Stand

Ergotron DS100 Dual-Monitor Desk Stand

From $215.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)