Balt® Wall Mounts are precisely manufactured from solid steel for long lasting durability. Securely hold flat panels from 23" to 61". The Dual Arm Monitor Mount holds a flat panel up to 23" and 30 lbs. and has 30° tilt adjustment in either direction and 180° pan adjustment and rotation. VESA compatible. May be TAA compliant. Styles include: Low Profile, Flat Panel and Height Adjustable. Available in Black and Silver.
Balt® - Flat Panel Wall Mounts Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.