Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(766 Items)
Sub Category
Flat Panel Wall Mount-Flat/Tilting (174)
Remove
Sanus® - Tilting Wall Mounts
Remove
Narrow Your Results By:
Our Price
Under $100.00 (1)
$149.00 - $150.00 (1)
Over $229.00 (1)





Sanus® - Tilting Wall Mounts
Sanus® - Tilting Wall Mounts Sanus® Tilting Wall Mounts Tilt Flat Panel Monitors Up And Down For Better Viewing From The Couch, Bed Or Even Floor.

A tilting mount
is recommended when reflections from windows or lighting interfere with TV viewing or when multiple viewing angles are desired. Made using durable steel with a powder coat finish. Mounts accept flat panel televisions and monitors with VESA-mount capability. Choose from a variety of mounts that fit your desired TV size. Low-Profile Mounts attach nearly flush to the wall to maximize the sleek, thin lines of flat-panel TVs. Low profile mounts are a great choice when positioning a TV very close to the wall. Recommended when the TV can be positioned at a fixed height and seating is within the optimum viewing angle range.


Sanus® - Tilting Wall Mounts
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
BRAND DESCRIPTION W" D" H" LCD SIZE WT. CAPACITY IMAGE MODEL QTY PRICE
Sanus®Sanus Extra Large Tilt Flat Mount For 27-84" TVs272-1/21727 - 84"280 lbs
WB252874 $229.99
Sanus®Sanus Super Slim Low-Profile Wall Mount For 26-46" TVs22-11/165/817-7/826 - 46"100 lbs
WB252882 $99.99
Sanus®Sanus Super Slim Low-Profile Wall Mount For 37-65" TVs35-5/161/222-1/237 - 65"150 lbs
WB252881 $149.99
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
(54)