Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Projector Stand, LX600MB, 16-1/4" X 12-5/8" X 3-1/2" To 7-1/2", Black

Rollover image to zoom in

Click image to enlarge

3M™ Projector Stand, LX600MB, 16-1/4" X 12-5/8" X 3-1/2" To 7-1/2", Black

Item #: WBB1001500

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $154.98 Save up to 44%
Price: $86.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
3M™ Projector Stand, LX600MB, 16-1/4" X 12-5/8" X 3-1/2" To 7-1/2", Black

Digital projector riser helps get the projector where you need it for perfect presentations. Height easily adjusts up and down through 4" range. Projector riser swivels 360 degrees and tilts forward and back 40 degrees. Riser doubles as a notebook riser. LCD projector riser holds up to 14 lb. and includes attachment system for docking stations for quick and easy notebook connectivity.

Features
  • Adjustable Height
  • Swivel
  • Tilt


  • Product Specifications

      • WIDTH INCHES16.3
      • DEPTH INCHES12.7
      • HEIGHT INCHES7.5
      • COLOR FINISHBlack
      • DESCRIPTIONProjector Stand/Riser
      • BRAND3M™
      • MANUFACTURERS PART NUMBERLX600MB
      • STYLEProjector
      • WEIGHT CAPACITY14 lbs

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!