Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Artificial Christmas Trees

Artificial Christmas Trees

Artificial Christmas Trees Provide An Economical And Low Maintenance Solution For Holiday Decorating.

Artificial Christmas Trees needles are constructed of non-allergenic and flame-retardant materials for safety and long lasting durability. Artificial trees feature a traditional full silhouette with lifelike foliage and all metal hinged branch construction. Each needle is painted multiple hues of green to provide a natural look with almost no maintenance. These artificial trees are available either pre-strung with lighting or not pre-strung. Sizes range from 38” W x 38” D x 90” H to 69” W x 69” D x 90” H. Color finishes include Green or Snow. Set up is easy.


COLOR
  • COLOR
W"
  • W"
H"
  • H"
INCLUDED
  • INCLUDED
COMPARE DIMENSIONS LIGHTING
BRAND COLOR W" D" H" INCLUDED IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.82.79.109:27